1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546858
Ball Insert Bearing - 0.8750 in Bore Diam., 2.0472 in OD, 0.8438 in Width
MI ITEM #
11727804
MFR #
05546858
List Price
$41.98
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546858
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546858
Ball Insert Bearing - 0.8750 in Bore Diam., 2.0472 in OD, 0.8438 in Width
MI ITEM #
11727804
MFR #
05546858
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$41.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05546858 05546858 7/8" RUBBER MOUNT CYLI
Specifications
Bore Diameter
0.8750 in
Outside Diameter
2.0472 in
Overall Width
0.8438 in
Radial Static Load Capacity
1740.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data