Motion
05546890
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4409 in OD, 0.9375 in Width
Mi Item #11727808
MFR #05546890
Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4409 in OD, 0.9375 in Width
Mi Item #11727808
MFR #05546890

Mfr description
05546890 05546890 1-1/4S" RUBBER MOUNT C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    0.9375 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    2,500.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)