Motion
05546932
Two-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727812
MFR #05546932
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727812
MFR #05546932

Mfr description
05546932 05546932 7/8" RUBBER MOUNT 2BOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Bolt Size
    5/16,0.3100
  • Bore Diameter  
    7/8 in
  • Overall Height  
    4.5000 in
  • Overall Length
    1.2205 in
  • Overall Width
    1.2205 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog Number
    05546932
  • Material
    Stamped Steel Flange Housing w/ Rubber OD & 7/8" Bearing
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    1,740.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)