Motion
05546957
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727814
MFR #05546957
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727814
MFR #05546957

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05546957 05546957 1/2" RUBBER MOUNT STAM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • Base To Bore Centerline
    1.0000
  • Locking Device
    Eccentric Collar
  • Housing Material
    Stamped Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.0000 in
  • Overall Length
    3.8437 in
  • Overall Width
    1.1260 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    5/16,0.2500
  • Radial Static Load Capacity
    1060.00
  • Distance Between Mounting Hole Cen
    2.9843
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought