Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material
MI ITEM #11727815
MFR #05546965

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05546965 05546965 5/8" RUBBER MOUNT STAM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    5/8 in
  • Base To Bore Centerline
    1.0000
  • Housing Material
    Stamped Steel
  • Overall Height
    2.0000 in
  • Overall Length
    3.8437 in
  • Overall Width
    1.1260 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    5/16,0.2500
  • Radial Static Load Capacity
    1060.00
  • Distance Between Mounting Hole Cen
    2.9843
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought