Motion
05546999
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stamped Steel Material
MI ITEM #11727818
MFR #05546999
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stamped Steel Material
MI ITEM #11727818
MFR #05546999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05546999 05546999 1" RUBBER MOUNT STAMPE

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.3125
  • Housing Material
    Stamped Steel
  • Overall Height
    2.2625 in
  • Overall Length
    4.5937 in
  • Overall Width
    1.2205 in
  • Finish Coating
    Rubber Coated Bearing
  • Bolt Size
    3/8,0.3700
  • Radial Static Load Capacity
    1740.00
  • Distance Between Mounting Hole Cen
    3.7500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought