Motion
05550223
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4409 in OD, 1.4063 in Width
Mi Item #11727856
MFR #05550223
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4409 in OD, 1.4063 in Width
Mi Item #11727856
MFR #05550223

Mfr description
05550223 05550223 1-3/16" RUBBER MOUNT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4063 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    2500.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)