1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05550249
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05550249
Ball Insert Bearing - 0.5000 in Bore Diam., 40 mm OD, 0.8661 in Width
MI ITEM #
11727858
MFR #
05550249
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05550249 05550249 1/2" RUBBER MOUNT CYLI
Specifications
Bore Diameter
0.5000 in
Outside Diameter
40 mm
Overall Width
0.8661 in
Radial Static Load Capacity
1,060.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought