Motion
05550256
Ball Insert Bearing - 0.6250 in Bore Diam., 40 mm OD, 0.8661 in Width
Mi Item #11727859
MFR #05550256
Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.6250 in Bore Diam., 40 mm OD, 0.8661 in Width
Mi Item #11727859
MFR #05550256

Mfr description
05550256 05550256 5/8" RUBBER MOUNT CYLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width
    0.8661 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    1,060.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)