1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05550298
Ball Insert Bearing - 1.1250 in Bore Diam., 2.4409 in OD, 1.1811 in Width
MI ITEM #
11727863
MFR #
05550298
List Price
$29.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05550298
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05550298
Ball Insert Bearing - 1.1250 in Bore Diam., 2.4409 in OD, 1.1811 in Width
MI ITEM #
11727863
MFR #
05550298
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$29.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05550298 05550298 1-1/8" RUBBER MOUNT CY
Specifications
Bore Diameter
1.1250 in
Outside Diameter
2.4409 in
Overall Width
1.1811 in
Radial Static Load Capacity
2,500.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought