Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727866
MFR #05550322

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05550322 05550322 7/8"RUBBER MOUNT 2BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Overall Length
    1.2205 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.2205 in
  • Radial Static Load Capacity
    1,740.00
  • Bolt Size
    5/16,0.3100
  • Series
    X
  • Manufacturer Catalog Number
    05550322
  • Material
    Stamped Steel Flange Housing w/ Rubber OD & 7/8" Bearing
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought