Motion
05550330
Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Stamped Steel Material
Mi Item #11727867
MFR #05550330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Stamped Steel Material
Mi Item #11727867
MFR #05550330

Mfr description
05550330 05550330 7/8" PILLOW BLCK SET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Size
    3/8,0.3700
  • Bore Diameter
    7/8 in
  • Overall Height
    2.6250 in
  • Overall Length
    4.5937 in
  • Overall Width
    1.2205 in

Details

  • Distance Between Mounting Hole Cen
    3.7500
  • Finish Coating
    Rubber Coated Bearing
  • Housing Material
    Pressed Steel
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    1740.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)