Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD, 0.9843 in Width
MI ITEM #11727872
MFR #05550389

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05550389 05550389 3/4" - RUBBER MOUNT SE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.9843 in
  • Radial Static Load Capacity
    1650.00
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text