Motion
05550405
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 1.0625 in Width
Mi Item #11727874
MFR #05550405
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 1.0625 in Width
Mi Item #11727874
MFR #05550405

Mfr description
05550405 05550405 1" RUBBER MOUNT SETSCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.0625 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    1740.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)