Motion
05550470
Three-Bolt Bracket Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727876
MFR #05550470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727876
MFR #05550470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05550470 05550470 3/4" STAINLESS 3BOLT B

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    4.2500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    31 mm
  • Radial Static Load Capacity
    1,495.00
  • Bolt Size
    3/8,0.3750
  • Series
    X
  • Manufacturer Catalog Number
    05550470
  • Material
    Stainless Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought