Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727878
MFR #05550504

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05550504 05550504 1-1/8" STAINLESS 3BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    5.4688 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.5000 in
  • Radial Static Load Capacity
    2,540.00
  • Bolt Size
    5/16,0.3750
  • Series
    X
  • Manufacturer Catalog Number
    05550504
  • Material
    Stainless Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought