Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727881
MFR #05550561

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05550561 05550561 1-1/4" STAINLESS 3BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    6.1875 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.6890 in
  • Radial Static Load Capacity
    3,462.00
  • Bolt Size
    1/2,0.5000
  • Series
    X
  • Manufacturer Catalog Number
    05550561
  • Material
    Stainless Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought