Motion
05550579
Three-Bolt Bracket Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727882
MFR #05550579
Price$294.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727882
MFR #05550579

Mfr description
05550579 05550579 1-3/8" STAINLESS 3BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.55/each

Specifications

Dimensions

  • Bolt Size
    1/2,0.5000
  • Bore Diameter  
    1-3/8 in
  • Overall Height  
    1.8438 in
  • Overall Length
    6.1875 in
  • Overall Width
    1.6890 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    05550579
  • Material
    Stainless Steel
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    3,462.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)