Motion
05550637
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727886
MFR #05550637
Price$93.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11727886
MFR #05550637

Mfr description
05550637 05550637 3/4"HIGH TEMPERATURE 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.75/each

Specifications

Dimensions

  • Bolt Size
    5/16,0.3125
  • Bore Diameter  
    3/4 in
  • Overall Height  
    2.3750 in
  • Overall Length
    3.8750 in
  • Overall Width
    31 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    05550637
  • Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    1650.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)