Motion
05550645
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727887
MFR #05550645
List Price$143.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727887
MFR #05550645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.18/each for your price

Overview

Mfr description
05550645 05550645 3/4" SS THERMO PLASTIC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    4.4375 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    31 mm
  • Radial Static Load Capacity
    1495.00
  • Bolt Size
    5/16,0.3750
  • Series
    X
  • Manufacturer Catalog Number
    05550645
  • Material
    SS Thermo Plastic
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought