Motion
05550850
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727902
MFR #05550850
List Price$173.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727902
MFR #05550850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.48/each for your price

Overview

Mfr description
05550850 05550850 1-1/2" HIGH TEMP 2 BOL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    6.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.9370 in
  • Radial Static Load Capacity
    4000.00
  • Bolt Size
    7/16,0.4375
  • Series
    X
  • Manufacturer Catalog Number
    05550850
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text