Motion
05550959
Four-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727911
MFR #05550959
List Price$90.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11727911
MFR #05550959

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.30/each for your price

Overview

Mfr description
05550959 05550959 1/2" HIGH TEMP 4 BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    3.3750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    31 mm
  • Radial Static Load Capacity
    1650.00
  • Bolt Size
    3/8,0.3750
  • Series
    X
  • Manufacturer Catalog Number
    05550959
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought