Motion
05600218
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728122
MFR #05600218
Price$195.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728122
MFR #05600218

Mfr description
05600218 05600218 1-3/16"SS THERMOPLSTC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.33/each

Specifications

Dimensions

  • Bolt Size
    7/16,0.4375
  • Bore Diameter  
    1-3/16 in
  • Overall Height  
    1.6250 in
  • Overall Length
    4.2188 in
  • Overall Width
    1.5000 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Manufacturer Catalog Number
    05600218
  • Material
    SS Thermo Plastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    2540.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)