Motion
05600275
Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728126
MFR #05600275
Price$322.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728126
MFR #05600275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$322.83/each

Specifications

Dimensions

  • Bolt Size
    1/2,0.5000
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.8438 in
  • Overall Length
    4.6563 in
  • Overall Width
    1.6890 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Manufacturer Catalog Number
    05600275
  • Material
    SS Thermo Plastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    3462.00
  • Series
    X
  • Type Of Bearing
    Ball

Overview

Mfr description
05600275 05600275 1-1/4" SS THERMOPLSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought