Motion
05600309
Four-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728128
MFR #05600309
List Price$346.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728128
MFR #05600309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$346.78/each for your price

Overview

Mfr description
05600309 05600309 1-3/8" SS THERMOPLSTC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    4.6563 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.6890 in
  • Radial Static Load Capacity
    3462.00
  • Bolt Size
    1/2,0.5000
  • Series
    X
  • Manufacturer Catalog Number
    05600309
  • Material
    SS Thermo Plastic
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text