Motion
05600374
Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728133
MFR #05600374
Price$279.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728133
MFR #05600374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$279.08/each

Specifications

Dimensions

  • Bolt Size
    9/16,0.5625
  • Bore Diameter  
    1-11/16 in
  • Overall Height  
    5.4063 in
  • Overall Length
    5.4063 in
  • Overall Width
    1.9370 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    05600374
  • Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    4510.00
  • Series
    X
  • Type Of Bearing
    Ball

Overview

Mfr description
05600374 05600374 1-11/16" HIGH TEMP 4 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought