Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11728134
MFR #05600382

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05600382 05600382 1-3/4" HIGH TEMP 4 BOL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    5.4063 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    1.9370 in
  • Radial Static Load Capacity
    4510.00
  • Bolt Size
    9/16,0.5625
  • Series
    X
  • Manufacturer Catalog Number
    05600382
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text