Motion
05600408
Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728136
MFR #05600408
Price$506.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728136
MFR #05600408

Mfr description
05600408 05600408 1-15/16"SS THERMO 4 BO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.13/each

Specifications

Dimensions

  • Bolt Size
    9/16,0.5620
  • Bore Diameter  
    1-15/16 in
  • Overall Height  
    2.1560 in
  • Overall Length
    5.6200 in
  • Overall Width
    2.0315 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Manufacturer Catalog Number
    05600408
  • Material
    SS Thermo Plastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    5120.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)