Motion
05600416
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728137
MFR #05600416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11728137
MFR #05600416

Mfr description
05600416 05600416 2"SM HIGH TEMP 4 BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    9/16,0.5625
  • Bore Diameter  
    2 in
  • Overall Height  
    5.6250 in
  • Overall Length
    5.6250 in
  • Overall Width
    2.3438 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    05600416
  • Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    5120.00
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)