Motion
05600747
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/8 in Bore, Stainless Steel Material
MI ITEM #11728145
MFR #05600747
List Price$357.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/8 in Bore, Stainless Steel Material
MI ITEM #11728145
MFR #05600747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$357.15/each for your price

Overview

Mfr description
05600747 05600747 1-1/8" STAINLESS TAP B

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/8 in
  • Housing Material
    Stainless Steel
  • Overall Height
    3.3125 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Bolt Size
    7/16,0.4375
  • Radial Static Load Capacity
    2,540.00
  • Distance Between Mounting Hole Cen
    3.0000
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text