Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Stainless Steel Material
MI ITEM #11728147
MFR #05600788

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05600788 05600788 1-1/4S" STAINLESS TAP

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/4 in
  • Housing Material
    Stainless Steel
  • Overall Height
    3.3125 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Bolt Size
    7/16,0.4375
  • Radial Static Load Capacity
    2,540.00
  • Distance Between Mounting Hole Cen
    3.0000
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text