Motion
05600804
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Stainless Steel Material
MI ITEM #11728148
MFR #05600804
List Price$425.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Stainless Steel Material
MI ITEM #11728148
MFR #05600804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$425.65/each for your price

Overview

Mfr description
05600804 05600804 1-1/4" STAINLESS TAP B

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/4 in
  • Housing Material
    Stainless Steel
  • Overall Height
    3.7500 in
  • Overall Length
    4.3438 in
  • Overall Width
    1.6890 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    3462.00
  • Distance Between Mounting Hole Cen
    3.2500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text