Motion
05600812
Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Stainless Steel Material
Mi Item #11728149
MFR #05600812
Price$229.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Stainless Steel Material
Mi Item #11728149
MFR #05600812

Mfr description
05600812 05600812 1-3/8" STAINLESS TAP B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.48/each

Specifications

Dimensions

  • Bolt Size
    1/2,0.5000
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.7500 in
  • Overall Length
    4.3438 in
  • Overall Width
    1.6890 in

Details

  • Distance Between Mounting Hole Cen
    3.2500
  • Housing Material
    Stainless Steel
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    3,462.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)