Motion
05600838
Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material
MI ITEM #11728150
MFR #05600838
List Price$415.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material
MI ITEM #11728150
MFR #05600838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$415.25/each for your price

Overview

Mfr description
05600838 05600838 1-7/16" STAINLESS TAP

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-7/16 in
  • Housing Material
    Stainless Steel
  • Overall Height
    3.7500 in
  • Overall Length
    4.3438 in
  • Overall Width
    1.6890 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    3,462.00
  • Distance Between Mounting Hole Cen
    3.2500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought