Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material
MI ITEM #11728151
MFR #05600846

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05600846 05600846 1/2" HIGH TEMP PILLOW

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • Base To Bore Centerline
    1.1875 in
  • Housing Material
    Cast Iron
  • Overall Height
    2.3750 in
  • Overall Length
    5.0000 in
  • Overall Width
    31 mm
  • Bolt Size
    3/8,0.3750
  • Radial Static Load Capacity
    1650.00
  • Distance Between Mounting Hole Cen
    3.7500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text