Overview
Mfr description
05600895 05600895 3/4"SS THERMOPLASTIC P
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter3/4 in
- Housing MaterialThermoplastic
- Overall Height2.5938 in
- Overall Length5.0000 in
- Overall Width31 mm
- Bolt Size3/8,0.3750
- Radial Static Load Capacity1495.00
- Distance Between Mounting Hole Cen3.7500
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data