Motion
05600903
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #11728155
MFR #05600903
Price$107.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #11728155
MFR #05600903

Mfr description
05600903 05600903 1" HIGH TEMP PILLOW BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Size
    3/8,0.3750
  • Bore Diameter
    1 in
  • Overall Height
    2.7813 in
  • Overall Length
    5.5000 in
  • Overall Width
    34 mm

Details

  • Distance Between Mounting Hole Cen
    4.1250
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    1740.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)