Motion
05600929
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Thermoplastic Material
MI ITEM #11728156
MFR #05600929
List Price$227.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Thermoplastic Material
MI ITEM #11728156
MFR #05600929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.03/each for your price

Overview

Mfr description
05600929 05600929 1"SS THERMOPLASTIC PIL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1 in
  • Housing Material
    Thermoplastic
  • Overall Height
    2.7813 in
  • Overall Length
    5.5313 in
  • Overall Width
    34 mm
  • Bolt Size
    3/8,0.3750
  • Radial Static Load Capacity
    1,764.00
  • Distance Between Mounting Hole Cen
    4.1250
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought