Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material
MI ITEM #11728158
MFR #05600945

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05600945 05600945 1-1/8" HIGH TEMP PILLO

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/8 in
  • Base To Bore Centerline
    1.6875,1-11/16
  • Housing Material
    Cast Iron
  • Overall Height
    3.3125 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.5000 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    2500.00
  • Distance Between Mounting Hole Cen
    4.7500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text