Motion
05600986
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Thermoplastic Material
MI ITEM #11728161
MFR #05600986
List Price$279.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Thermoplastic Material
MI ITEM #11728161
MFR #05600986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$279.80/each for your price

Overview

Mfr description
05600986 05600986 1-3/16"SS THERMOPLSTC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/16 in
  • Housing Material
    Thermoplastic
  • Overall Height
    3.3125 in
  • Overall Length
    6.4063 in
  • Overall Width
    1.5000 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    2540.00
  • Distance Between Mounting Hole Cen
    4.6875
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text