Value Collection 05650106
Value Collection
05650106
1/4" Shoulder Diam x 1" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.357 to 3/8" Head Diam
MI ITEM #11728246
MFR #05650106
List Price
$1.28
/each
List Price
$1.28
/each
1/4" Shoulder Diam x 1" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.357 to 3/8" Head Diam
MI ITEM #11728246
MFR #05650106
Value Collection 05650106
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 1" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.357 to 3/8" Head Diam
MI ITEM #11728246
MFR #05650106

Availability:
In stock
List Price
$1.28
/each
List Price
$1.28
/each
Shipping
Shipping

Overview

Mfr Description
05650106 05650106 1/4-1" SOC HD SHLDR/ST
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

Drive Type
Hex Socket
Fastener Standard
ANSI B18.3; ASME/ANSI B18.3; ASTM A574
Finish Coating
Uncoated
Head Diameter
12.00 mm
Head Height
6.00 mm
Hex Key Size
3/8in
Material
Alloy Steel
Material Grade
8
Shoulder Diameter
8.00 mm
Shoulder Length
16.00 mm
Thread Size
#10-24
Thread Standard
UNC

Compliance & Safety Data

Click on an icon to learn more