Motion
05651070
5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.419 to 0.438" Head Diam
MI ITEM #11728253
MFR #05651070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.419 to 0.438" Head Diam
MI ITEM #11728253
MFR #05651070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05651070 05651070 5/16-3/4 SOC HD SHLDR/
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Head Diameter
    10.00 mm
  • Head Height
    5.00 mm
  • Hex Key Size
    1/8in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    6.00 mm
  • Shoulder Length
    25.00 mm
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text