Motion
05652151
3/8" Shoulder Diam x 1-1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.543 to 0.562" Head Diam
Mi Item #11728265
MFR #05652151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shoulder Diam x 1-1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.543 to 0.562" Head Diam
Mi Item #11728265
MFR #05652151

Mfr description
05652151 05652151 3/8X1-1/2 SOC HD SHLDR
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    8.00 mm
  • Head Height
    4.00 mm
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    5.00 mm
  • Shoulder Length
    16.00 mm
  • Thread Size
    5/16-18

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)