Motion
05656509
5/8" Shoulder Diam x 5" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.853 to 7/8" Head Diam
MI ITEM #11728301
MFR #05656509
List Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Shoulder Diam x 5" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.853 to 7/8" Head Diam
MI ITEM #11728301
MFR #05656509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.33/each for your price

Overview

Mfr description
05656509 05656509 5/8X5" SOC HD SHLDR/ST
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Head Diameter
    8.00 mm
  • Head Height
    4.00 mm
  • Hex Key Size
    1/4in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    8.00 mm
  • Shoulder Length
    16.00 mm
  • Thread Size
    1/2-13
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text