Motion
05657200
3/4" Shoulder Diam x 2" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.977 to 1" Head Diam
MI ITEM #11728304
MFR #05657200
List Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 2" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.977 to 1" Head Diam
MI ITEM #11728304
MFR #05657200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.25/each for your price

Overview

Mfr description
05657200 05657200 3/4X2" SOC HD SHLDR/ST
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Hex Key Size
    1/4in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    30.00 mm
  • Thread Size
    5/8-11
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text