Motion
05657226
3/4" Shoulder Diam x 2-1/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.977 to 1" Head Diam
MI ITEM #11728305
MFR #05657226
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 2-1/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, Uncoated, 0.977 to 1" Head Diam
MI ITEM #11728305
MFR #05657226

Mfr description
05657226 05657226 3/4X2-1/4 SOC HD SHLDR
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    35.00 mm
  • Thread Size
    5/8-11

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)