Overview
Mfr description
05702188 05702188 1-3/8" SS THERMO PILLO
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-3/8 in
- Housing MaterialThermoplastic
- Overall Height3.7188 in
- Overall Length6.6250 in
- Overall Width1.6890 in
- Bolt Size1/2,0.5000
- Radial Static Load Capacity3462.00
- Distance Between Mounting Hole Cen5.0000
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data