Motion
05702220
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material
MI ITEM #11728488
MFR #05702220
List Price$229.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material
MI ITEM #11728488
MFR #05702220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$229.35/each for your price

Overview

Mfr description
05702220 05702220 1-1/2" HIGH TEMP PILLO

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/2 in
  • Base To Bore Centerline
    1.9375 in
  • Housing Material
    Cast Iron
  • Overall Height
    3.8438 in
  • Overall Length
    7.2500 in
  • Overall Width
    1.9370 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    4000.00
  • Distance Between Mounting Hole Cen
    5.4060
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text