Motion
05702253
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material
MI ITEM #11728490
MFR #05702253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material
MI ITEM #11728490
MFR #05702253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05702253 05702253 1-11/16" HIGH TEMP PIL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-11/16 in
  • Base To Bore Centerline
    2.1250 in
  • Housing Material
    Cast Iron
  • Overall Height
    4.1875 in
  • Overall Length
    7.4688 in
  • Overall Width
    1.9370 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    4510.00
  • Distance Between Mounting Hole Cen
    5.7500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text