Motion
05702287
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Thermoplastic Material
MI ITEM #11728493
MFR #05702287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Thermoplastic Material
MI ITEM #11728493
MFR #05702287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05702287 05702287 1-15/16"SS THERMO PILL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-15/16 in
  • Housing Material
    Thermoplastic
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.0315 in
  • Bolt Size
    5/8,0.6250
  • Radial Static Load Capacity
    5,120.00
  • Distance Between Mounting Hole Cen
    6.2500
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought